This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

KOHLER

Simplice Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K27389-4K-BL
  • Item #9918077
  • Manufacturer Part #27389-4K-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Simplice Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K27389-4K-BL
  • Item #9918077
  • Manufacturer Part #27389-4K-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A Single Handle Controls Both On/Off Activation And Temperature Setting
  • 5-1/8 in (130 Mm) Spout Reach
  • 1.0 Gpm (3.8 Lpm) Maximum Flow Rate At 60 Psi (4.14 Bar)
  • Kohler Ceramic Disc Valves Exceed Industry Longevity Standards For A Lifetime Of Durable Performance
  • Clicker Drain With Tailpiece And Overflow
  • Coordinates With Other Products In The Semplice Collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Simplice
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-15/16
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
8-15/16
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-5/8
Spout Reach:
5-1/8
Spout Type:
Fixed
UPC:
885612962485
WaterSense Labeled:
Yes