This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Nickel

KOHLER

Simplice™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27389-4K-BN
  • Item #9918078
  • Manufacturer Part #27389-4K-BN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Simplice™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27389-4K-BN
  • Item #9918078
  • Manufacturer Part #27389-4K-BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • 5-1/8 in (130 mm) spout reach
  • 1.0 gpm (3.8 lpm) maximum flow rate 60 psi (4.14 Bar)
  • Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Semplice collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Simplice™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-15/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
8-15/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-5/8 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Trim Only:
No
UPC:
885612962478
WaterSense Labeled:
Yes