Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Nickel
Simplice™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Nickel
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- 5-1/8 in (130 mm) spout reach
- 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
- Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Clicker drain with tailpiece and overflow
- Coordinates with other products in the Semplice collection
- This product can help a building earn water efficiency points in Leed® Green building rating system
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Simplice™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-15/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 8-15/16
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-5/8
- Spout Reach:
- 5-1/8
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 885612962508
- WaterSense Labeled:
- Yes