This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Matte Black

KOHLER

Simplice™ Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #K597-BL
  • Item #3811069
  • Manufacturer Part #597-BL
4.5 out of 5 Customer Rating
Brand image
KOHLER

Simplice™ Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #K597-BL
  • Item #3811069
  • Manufacturer Part #597-BL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep® spray and Boost technology
  • Boost technology increases the flow rate by 30% with the press of a button
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • High-arch spout offers superior clearance for filling pots and cleaning
  • Single handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Simplice™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
Gooseneck, High Arc
UL Listed:
No
UPC:
650531857521