This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Simplice™ Single Handle Pull Down Bar Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K597-2MB
  • Item #9273895
  • Manufacturer Part #597-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Simplice™ Single Handle Pull Down Bar Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K597-2MB
  • Item #9273895
  • Manufacturer Part #597-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three-function pull-down spray head with touch-control allows you to switch between stream, Sweep® spray and Boost technology
  • Boost technology increases the flow rate by 30% with the press of a button
  • Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Promotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down spray head easier and more comfortable to use
  • Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • High-arch spout offers superior clearance for filling pots and cleaning
  • Single handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • High-arch gooseneck spout and 360° spout rotation offer superior clearance for filling pots and cleaning
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-3/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-5/8 in
Spout Reach
8 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Characteristics & Features
Collection
Simplice™
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
885612921789