This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Vibrant® Stainless

KOHLER

Simplice™ Single Handle Pull Down Bar Faucet in Vibrant® Stainless

  • Fast #
  • Part #K649-VS
  • Item #3255543
  • Manufacturer Part #649-VS
3.4 out of 5 Customer Rating
Brand image
KOHLER

Simplice™ Single Handle Pull Down Bar Faucet in Vibrant® Stainless

  • Fast #
  • Part #K649-VS
  • Item #3255543
  • Manufacturer Part #649-VS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?

Product Details

Product Details

  • Single handle is simple to use and makes adjusting water temperature easy
  • High-arch gooseneck spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Three-function pull-down sprayhead with touch-control allows you to switch from stream to Sweep™ spray to pause
  • Sweep® spray features specially angled nozzles that form a wide and powerful blade of water to sweep your dishes and sink clean
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Simplice™
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
7-15/16 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
UPC:
650531472120