This product requires certification to purchase.

Single Handle Water Filter Faucet in Polished Chrome

KOHLER

Simplice Single Handle Water Filter Faucet in Polished Chrome

  • Fast #
  • Part #K26368-CP
  • Item #10197958
  • Manufacturer Part #26368-CP
4.5 out of 5 Customer Rating
Brand image
KOHLER

Simplice Single Handle Water Filter Faucet in Polished Chrome

  • Fast #
  • Part #K26368-CP
  • Item #10197958
  • Manufacturer Part #26368-CP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Transitional styling
  • Integrated air gap
  • Right-side lever handle
  • 9-9/16-in (243 mm) spout height
  • 5-5/8-in (142 mm) spout reach
  • Faucet spout rotates 360° and offers clearance for filling glasses and pitchers
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • RO (reverse osmosis) compatible
  • Works with KOHLER filtration systems or as a cold water tap
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Simplice
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
9-9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-5/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-7/16 in
Spout Reach:
5-5/8 in
Spout Type:
High Arc
UPC:
195711084705