Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Simplice™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Two-handle bath faucet trim
- 7-1/2 in (191 Mm) gooseneck nondiverted spout with slip-fit connection
- Valve sold separately
- Coordinates with other products in the Semplice collection
- Premium material construction with metal handle ensures reliability and durability
- Kohler finishes resist corrosion and tarnishing
- Deck-mount
- Kohler faucet lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Simplice™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-5/16
- Spout Type:
- Gooseneck
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/2
- Tub Spout Type:
- Non-diverter
- UPC:
- 885612963178