Single Function Showerhead in Vibrant® Brushed Moderne Brass
Contemporary Single Function Showerhead in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Pallet: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function rain showerhead
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- Katalyst Spray Technology with air induction ball joint
- Optimized sprayface for maximum performance
- 1.75 gpm (6.6 lpm) maximum flow rate
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-13/16 in
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Height:
- 2-13/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- UPC:
- 885612739353
- WaterSense Labeled:
- Yes
- Width:
- 10 in