Single Function Showerhead in Oil Rubbed Bronze

KOHLER

Single Function Showerhead in Oil Rubbed Bronze

Brand image
KOHLER

Single Function Showerhead in Oil Rubbed Bronze

  • Part #K13693-2BZ
  • Item #4336595
  • Manufacturer Part #13693-2BZ
5 out of 5 Customer Rating
Single Function Rain Showerhead is rated 4.8 out of 5 by 10.
  • y_2023, m_11, d_29, h_8
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_ProdFamily-106145, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 40ms
  • reviews, product

$1.00
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 4 PT: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
  • Flow rate: 2.5 gpm
  • ADA Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
10-7/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount, Wall Mount
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
3-3/4 in
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
3-3/4 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No

Rated 5 out of 5 by from Rainhead shower Pefect for our bathroom remodel using all Kohler hardware and assessories. Right size for the space. We installed the 8" rainhead in our smaller bathroom.
Date published: 2023-02-19
Rated 5 out of 5 by from Nice rainhead Nice shower rainhead, not too forceful.
Date published: 2022-06-05
Rated 5 out of 5 by from Great Rain Stream Replaced an inferior rain shower head with this one. Worth the cost.
Date published: 2022-04-05
Rated 5 out of 5 by from Rain shower Good water pressure. We were going for a vintage look
Date published: 2022-03-30
Rated 5 out of 5 by from HOMEOWNER WE LOVE OUR SHOWER HEAD AND THE COLOR
Date published: 2021-12-06
Rated 5 out of 5 by from wonderful shower rainhead This is the best shower head we have ever had or used. It is incredibly hard to describe how the rain droplets really are large. I was worried about rinsing my hair, as I have used many rainheads and they were not powerful dispensing the water. This is 100% quality, very heavy and works very well. Totally recommend, worth the splurge and investment!
Date published: 2021-11-10
Rated 3 out of 5 by from High Quality This works as advertised. However, due to the pressure it builds it tends to drip after shutoff. Will try to take restrictor our which may help. Also, the shape makes the shower stream more narrow that what it replaced. Should have gotten bigger diameter.
Date published: 2021-01-05
Rated 5 out of 5 by from Oiled bronze shower head We purchased two of these shower heads for a large primary en suite. They are look great and we are happy with them.
Date published: 2020-10-26
  • y_2023, m_11, d_29, h_8
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_ProdFamily-106145, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product