Single Function Showerhead in Vibrant® Brushed Nickel
Single Function Showerhead in Vibrant® Brushed Nickel
Product Details
Product Details
- Covered under Kohler's limited lifetime warranty
- Constructed of metal for long lasting durability and dependability
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Coordinates with products from the Elate line seamlessly
- Single function shower head
- Designed to easily install with standard U.S. plumbing connections
- All hardware required for installation is included
- Full coverage spray produces an encompassing spray ideal for everyday use
- This product can help a building earn Water Efficiency points in LEED Green Building Rating System
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Height:
- 4-7/16 in
- Length:
- 4-7/16 in
- Showerhead Function:
- Single
- Type:
- K33641-G-BN
- UPC:
- 195711198822
- WaterSense Labeled:
- Yes
- Width:
- 4-7/16 in