Single Handle Bathtub & Shower Faucet in Vibrant Brushed Nickel (Trim Only)
Single Handle Bathtub & Shower Faucet in Vibrant Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Antiscald protection
- A single handle controls both on/off activation and temperature setting
- 6-1/16 in (154 mm) diverter bath spout with slip-fit connection
- Includes single-function 1.75 gpm (6.6 lpm) showerhead
- Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
- Box includes: Showerhead, shower arm and flange, faceplate with lever handle, diverter bath spout with 1/2 in slip-fit connection
- Coordinates with other products in the Elate collection
- Made in America
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 5 in
- Tub Spout Type:
- Non-diverter
- Type:
- KTS35322-4G-BN
- UPC:
- 195711199188
- WaterSense Labeled:
- Yes