This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome

KOHLER

Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #KT35330-4-CP
  • Item #11650891
  • Manufacturer Part #T35330-4-CP
4.6 out of 5 Customer Rating
Brand image
KOHLER

Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #KT35330-4-CP
  • Item #11650891
  • Manufacturer Part #T35330-4-CP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single handle controls flow to outlets
  • When used with K-728-K series Master Shower® transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 series Master Shower® diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Requires valve (sold separately)
  • Coordinates with other products in the Elate collection
  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Number of Handles
Single Handle
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
CEC Compliant
For Sale in CA
Product Type
Valve Trim
Type
KT35330-4-CP
UPC
195711198495