This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

KOHLER

Honesty® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K37889-4-BL
  • Item #11656928
  • Manufacturer Part #37889-4-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Honesty® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K37889-4-BL
  • Item #11656928
  • Manufacturer Part #37889-4-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Honesty®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
5-15/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-15/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4 in
Spout Reach:
4-3/16 in
Trim Only:
Yes
UPC:
195711220110