This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

KOHLER

Hint™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K37892-4-BL
  • Item #11656940
  • Manufacturer Part #37892-4-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Hint™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K37892-4-BL
  • Item #11656940
  • Manufacturer Part #37892-4-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Hint™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
UPC:
195711226570