This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Hint™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K37892-4-2MB
  • Item #11656939
  • Manufacturer Part #37892-4-2MB
4.5 out of 5 Customer Rating
Brand image
KOHLER

Hint™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K37892-4-2MB
  • Item #11656939
  • Manufacturer Part #37892-4-2MB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single lever handle allows for both on/off activation and temperature setting; Covered under Kohler's faucet lifetime limited warranty and faucet lifetime limited commercial warranty
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance; Faucet body constructed of metal
  • Includes clicker drain with 1-1/4" (32 mm) metal tailpiece; Coordinates with products from the Hint line
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar);Single hole mounting type
  • Coordinates with Pitch® bath and shower trim; Deck mounted installation - single hole faucet mounts directly to sink or countertop
  • Single lever handle controls the flow and temperature of water
  • Faucet includes ceramic disc valve
  • Drain assembly included
  • Includes optional escutcheon base plate - for sinks with 3 faucet holes
  • All hardware required for installation is included
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Hint™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
UPC:
195711226563