Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only) (Showerhead Sold Separately)
Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only) (Showerhead Sold Separately)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- Box includes: Shower arm and flange, faceplate with lever handle
- Showerhead sold separately
- Coordinates with other products in the Venza collection
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-7/8
- Showerhead Function:
- Not Included
- Type:
- KTLS28128-4-BN
- UPC:
- 195711168993