This product requires certification to purchase.

Single Handle Water Filter Faucet in Vibrant® Stainless

KOHLER

Single Handle Water Filter Faucet in Vibrant® Stainless

  • Fast #
  • Part #K26367-VS
  • Item #10197955
  • Manufacturer Part #26367-VS
4.2 out of 5 Customer Rating
Brand image
KOHLER

Single Handle Water Filter Faucet in Vibrant® Stainless

  • Fast #
  • Part #K26367-VS
  • Item #10197955
  • Manufacturer Part #26367-VS
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Traditional styling
  • Integrated air gap
  • Right-side lever handle
  • 9-9/16-in (243 mm) spout height
  • 5-9/16-in (141 mm) spout reach
  • Faucet spout rotates 360° and offers clearance for filling glasses and pitchers
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • RO (reverse osmosis) compatible
  • Works with KOHLER filtration systems or as a cold water tap
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
9-9/16 in
Flow Rate
1.5 gpm
Length
5-9/16 in
Spout Height
6-7/16 in
Spout Reach
5-9/16 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Vibrant Stainless
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
195711084675