Sink Drain with Metal Stopper and with Overflow in Vibrant Brushed Moderne Brass
Sink Drain with Metal Stopper and with Overflow in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Drain Body Material:
- Brass
- Overall Height:
- 8-15/16 in
- Overflow Included:
- Yes
- UPC:
- 885612888297