Sink Hole Cover for 1/2 - 1-1/2 in. Faucet Hole in Polished Chrome

Part #K8830-CP  |  Item #996707  |  Manufacturer Part #8830-CP

$24.41 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 1
  • Pallet: 1056
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fits 1/2" to 1-1/2" faucet hole
  • Available in durable enameled steel or stainless steel

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Faucet Hole Cover

Fits Brand: KOHLER

GSA Approved: No

IAPMO Listed: No

Length: 1-13/16 in

NSF Certified: No

WaterSense Labeled: No

Width: 1-13/16 in