This product requires certification to purchase.

Sink Hole Cover in Matte Black

KOHLER

Sink Hole Cover in Matte Black

  • Fast #
  • Part #K8830-BL
  • Item #7638179
  • Manufacturer Part #8830-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Sink Hole Cover in Matte Black

  • Fast #
  • Part #K8830-BL
  • Item #7638179
  • Manufacturer Part #8830-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
1-13/16 in
Hardware Included:
No
Material:
Metal
Product Type:
Cover
UPC:
885612322906
Width:
1-81/100 in