*CVR* SKIM PNEU IN-WALL FACEPLATE S
Skim™ *CVR* SKIM PNEU IN-WALL FACEPLATE S
Package Quantity Info:
Each: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with the K-18829 2" x 4" in-wall tank and carrier system.
- Large flush actuator plate is easily removed, allowing access to inner tank and flush valve for service.
- Fingerprint-resistant finish stays cleaner longer.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Toilet Tank
- CSA Certified:
- Yes
- Collection:
- Skim™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 6-5/16 in
- Installation Type:
- Wall Mount
- Length:
- 8-3/4 in
- Material:
- Plastic
- Product Type:
- Flush Actuator Plate
- UPC:
- 885612865625
- WaterSense Labeled:
- No