Sleeve for K-T948, K-T949, K-T950, K-952 and K-968
Sleeve for K-T948, K-T949, K-T950, K-952 and K-968
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Sleeve
- Fits Brand:
- KOHLER
- Fits Model:
- K-T948, K-T949, K-T950, K-952, K-967, K-968
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 087206855153
- WaterSense Labeled:
- No