This product requires certification to purchase.

Stainless Steel Sink Rack, 17-1/2 x 14 in.

KOHLER

Smart Divide® Stainless Steel Sink Rack, 17-1/2 x 14 in.

  • Fast #
  • Part #K6058-ST
  • Item #2375237
  • Manufacturer Part #6058-ST
5 out of 5 Customer Rating
Brand image
KOHLER

Smart Divide® Stainless Steel Sink Rack, 17-1/2 x 14 in.

  • Fast #
  • Part #K6058-ST
  • Item #2375237
  • Manufacturer Part #6058-ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 210
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel
  • Requires Certification

Specifications

Collection:
Smart Divide®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
17-3/4 in
Length:
14 in
Material:
Stainless Steel
UPC:
650531323132
Width:
17-1/2 in