This product requires certification to purchase.

20 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

KOHLER

Soho® 20 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K2084-NR-0
  • Item #1578076
  • Manufacturer Part #2084-NR-0
4.1 out of 5 Customer Rating
Brand image
KOHLER

Soho® 20 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K2084-NR-0
  • Item #1578076
  • Manufacturer Part #2084-NR-0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Wall-mount installation
  • Single-hole faucet drilling
  • Drilled for concealed arm carrier
  • With sealed overflow and soap dispenser drilling on right
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Soho®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
7 in
IAPMO Listed:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
No
Shape:
Rectangular
Sink Bowl Size:
18 in x 13 in
Sink Depth:
7 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
087206533396
Width:
18 in