1-1/2 in. Pop-Up Bath Drain in Polished Chrome
Sok® 1-1/2 in. Pop-Up Bath Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable trip lever controls pop-up drain
- For use with Sok® overflowing baths
- Includes brass tee and pipe
- Material: Solid brass exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Collection:
- Sok®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- UPC:
- 087206821363
- Width:
- 3-11/16 in