This product requires certification to purchase.

7-1/4 in. Bath Drain in Vibrant Polished Nickel

KOHLER

Sok® 7-1/4 in. Bath Drain in Vibrant Polished Nickel

  • Fast #
  • Part #K7193-SN
  • Item #1788565
  • Manufacturer Part #7193-SN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Sok® 7-1/4 in. Bath Drain in Vibrant Polished Nickel

  • Fast #
  • Part #K7193-SN
  • Item #1788565
  • Manufacturer Part #7193-SN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 44
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with Sok® overflowing baths
  • Includes brass tee and pipe
  • For use with the Sok® whirlpool
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.18.1
Collection:
Sok®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Drain Body Material:
Brass
Gauge (metal):
17 ga
IAPMO Listed:
No
UPC:
087206824357
Width:
3-11/16 in