75 x 41 in. Whirlpool Drop-In Bathtub with Left Drain in White
Sok® 75 x 41 in. Whirlpool Drop-In Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eleven effervescence ports deliver gentle and caressing bubbles
- Variable-speed pump
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
- Built-in heater
- Remote control
- Overflow channel for deep soak and unique infinity pool effect
Specifications
- ADA Compliant:
- No
- AMP:
- 17
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Basin Length:
- 25-1/2 in
- Basin Width:
- 45 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5
- Capacity:
- 142 gal
- Collection:
- Sok®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 23-1/2 in
- Drain Location:
- Left
- Height:
- 25 in
- IAPMO Listed:
- Yes
- Installation Type:
- Built-in
- Length:
- 75 in
- Material:
- Acrylic
- Number of Jets:
- 11
- Number of Occupants:
- 1
- Overall Length:
- 75 in
- Overall Width:
- 41 in
- Pump Location:
- Right
- UPC:
- 087206871986
- Volts:
- 240V
- Width:
- 41 in