This product requires certification to purchase.

75 x 41 in. Whirlpool Drop-In Bathtub with Right Drain in White

KOHLER

Sok® 75 x 41 in. Whirlpool Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #K1188-C1-0
  • Item #1820146
  • Manufacturer Part #1188-C1-0
4.9 out of 5 Customer Rating
Brand image
KOHLER

Sok® 75 x 41 in. Whirlpool Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #K1188-C1-0
  • Item #1820146
  • Manufacturer Part #1188-C1-0
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eleven effervescence ports deliver gentle and caressing bubbles
  • Variable-speed pump
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
  • Built-in heater
  • Remote control
  • Overflow channel for deep soak and unique infinity pool effect
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Basin Length:
25-1/2 in
Basin Width:
45 in
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
Capacity:
142 gal
Collection:
Sok®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
23-1/2 in
Drain Location:
Right
Height:
25 in
IAPMO Listed:
Yes
Installation Type:
Built-in
Length:
75 in
Material:
Acrylic
Number of Jets:
11
Number of Occupants:
1
Overall Length:
75 in
Overall Width:
41 in
Pump Location:
Left
UPC:
087206871948
Volts:
240V
Width:
41 in