Wall Mount Pop-Up Bath Drain in Brushed Nickel
Sok® Wall Mount Pop-Up Bath Drain in Brushed Nickel
Product Details
Product Details
- Includes brass tee, pipe and adjustable trip lever pop-up drain with 1-1/2" connection and tailpiece
- For use with Kohler® K-1166-C1 and Kohler® K-1166-RE Sok® overflowing baths
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Collection:
- Sok®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Drain Body Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed:
- Yes
- UPC:
- 650531427151
- Width:
- 3-1/4