This product requires certification to purchase.

Wall Mount Pop-Up Bath Drain in Polished Chrome

KOHLER

Sok® Wall Mount Pop-Up Bath Drain in Polished Chrome

  • Fast #
  • Part #K7223-CP
  • Item #2996966
  • Manufacturer Part #7223-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Sok® Wall Mount Pop-Up Bath Drain in Polished Chrome

  • Fast #
  • Part #K7223-CP
  • Item #2996966
  • Manufacturer Part #7223-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Includes brass tee, pipe and adjustable trip lever pop-up drain with 1-1/2" connection and tailpiece
  • For use with Kohler® K-1166-C1 and Kohler® K-1166-RE Sok® overflowing baths
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Collection:
Sok®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
Faucet Mount:
Wall Mount
IAPMO Listed:
Yes
UPC:
650531427175
Width:
3-1/4