Solid Surface Vanity Top in Ice™ Grey Expressions
Solid/Expressions® Solid Surface Vanity Top in Ice™ Grey Expressions
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Kohler® solid/expressions 36" solid-surface vanity tops
- Includes one panel
- Optional side splashes available (Kohler® K-5451 sold separately)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Solid/Expressions®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey Expressions
- Depth:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Solid Surface
- NSF Certified:
- No
- UPC:
- 885612292650
- Width:
- 37 in