Vanity Top in White Expressions
Solid/Expressions® Vanity Top in White Expressions
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pilot holes for single, 4" centerset and 8" wideset faucets
- Coordinates with the industry-standard 60" vanities in the Kohler® Tailored® vanity collection
- Pairs with Kohler® drop-in and above-counter bathroom sinks
- Optional side and backsplashes available (sold separately)
- Field trimmable for alcove and corner installations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Solid/Expressions®
- Color Finish Category:
- Whites
- Color Finish Name:
- White Expressions
- Faucet Center Size:
- 8 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 61 in
- Material:
- Stone
- Vanity Top Shape:
- Rectangle