This product requires certification to purchase.

60 x 34-13/16 in. Tub & Shower with Left Drain in White

KOHLER

Sonata® 60 x 34-13/16 in. Tub & Shower with Left Drain in White

  • Fast #
  • Part #K1681-0
  • Item #1914935
  • Manufacturer Part #1681-0
5 out of 5 Customer Rating
Brand image
KOHLER

Sonata® 60 x 34-13/16 in. Tub & Shower with Left Drain in White

  • Fast #
  • Part #K1681-0
  • Item #1914935
  • Manufacturer Part #1681-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integral soap ledge
  • Single threshold for alcove installation
  • Material: Acrylic
  • Left-hand drain
  • Requires the Kohler® K-9459 Sonata® accessory kit (sold separately)
  • Steam compatible with Kohler® steam door and steam generator kit (sold separately)
  • Please contact your distributor for this product's pricing information
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Sonata®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11-7/8 in
Drain Location:
Left
Height:
90 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Number of Pieces:
1 Piece
Overall Height:
11-7/8 in
Overall Length:
60 in
Overall Width:
34-13/16 in
UL Listed:
Yes
UPC:
087206877292
Width:
34-13/16 in