22-7/8 in. Floor Mount Vanity in White
Southerk® 22-7/8 in. Floor Mount Vanity in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One full-extension 12-3/4" (325 mm) drawer with soft-close side-mount slides
- Three-way adjustable slow-close door hinges for easy cabinet access
- 18" (457 mm) cabinet interior provides ample storage space
- Finish-matched cabinet interior offers generous clearance for plumbing
- Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers (sold separately)
- Coordinates with K-33550 upgraded hardware finishes, K-25814 quartz backsplash, and K-25819 quartz side splash (sold separately)
Specifications
- ASME:
- ASME A112.19.2
- Collection:
- Southerk®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Single Sink
- Depth:
- 18-1/16 in
- Hardware Included:
- Yes
- Height:
- 35-13/16 in
- Installation Type:
- Freestanding
- Length:
- 22-7/8 in
- Material:
- MDF, Quartz
- Number of Doors:
- 2
- Number of Drawers:
- 0
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 12 in x 12 in x 7 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- UPC:
- 885612950963
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 22-7/8 in