30-7/16 in. Floor Mount Vanity in Slate Grey
Southerk® 30-7/16 in. Floor Mount Vanity in Slate Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One full-extension 12-3/4 in (325 mm) drawer with soft-close side-mount slides
- Three-way adjustable soft-close door hinges with 100° opening capability for easy cabinet access
- 18 in (457 mm) cabinet interior provides ample storage space
- Finish-matched cabinet interior offers generous clearance for plumbing
- Quartz vanity top adds beauty and long-lasting durability
- Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers (sold separately)
- Coordinates with K-33550 upgraded hardware finishes, K-25815 quartz backsplash, and K-25819 quartz side splash (sold separately)
Specifications
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Southerk®
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate Grey
- Configuration:
- Single Sink
- Depth:
- 18-1/16 in
- Faucet Center Size:
- 8 in
- Hardware Included:
- Yes
- Height:
- 35-13/16 in
- Installation Type:
- Floor Mount, Freestanding, Undermount
- Length:
- 30-7/16 in
- Material:
- Stone, Wood
- Number of Doors:
- 2
- Number of Drawers:
- 0
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 12 in x 12 in x 7 in
- Sink Material:
- Vitreous China
- UPC:
- 885612950741
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 30-7/16 in