5.5 in. Cabinet Pull in Vibrant Brushed Moderne Brass
Southerk™ 5.5 in. Cabinet Pull in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Decorative bar pulls coordinate with Southerk cabinets to complete your bathroom
- Premium material construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- Installation hardware and template included
Specifications
- Collection:
- Southerk™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 1 in
- Hardware Type:
- Cabinet Pull
- Height:
- 7/8 in
- Length:
- 5-5/8 in
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 885612970985
- Width:
- 7/8 in