7/8 in. Cabinet Pull in Vibrant® Brushed Nickel
Southerk® 7/8 in. Cabinet Pull in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Decorative bar pulls coordinate with Southerk cabinets to complete your bathroom
Specifications
- Collection:
- Southerk®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Hardware Type:
- Cabinet Pull
- Height:
- 1-13/16 in
- Length:
- 5-5/8 in
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 885612971005
- Width:
- 7/8 in