72 x 24 in. Linen Tower in Slate Grey
Southerk™ 72 x 24 in. Linen Tower in Slate Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two full-extension 12¾ in (325 mm) drawers with soft-close side-mount slides
- 18 in (457 mm) cabinet interior with two shelves provides ample storage space
- Finish-matched cabinet interior
- Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers (sold separately)
- Coordinates with K-33550 upgraded hardware finishes (sold separately)
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Southerk™
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate Grey
- Depth:
- 15 in
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Length:
- 24 in
- Material:
- Solid Wood
- UPC:
- 885612950666
- Width:
- 24 in