Spacer Kit in Black
Spacer Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-647 and K-649 Kitchen Sink Faucets
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Spacer
- UPC:
- 650531487056