This product requires certification to purchase.

Spline Adapter for Kohler K-10270-4 and K-10270-4A Centerset Lavatory Faucets

KOHLER

Spline Adapter for Kohler K-10270-4 and K-10270-4A Centerset Lavatory Faucets

  • Fast #
  • Part #K78125
  • Item #857070
  • Manufacturer Part #78125
3.6 out of 5 Customer Rating
Brand image
KOHLER

Spline Adapter for Kohler K-10270-4 and K-10270-4A Centerset Lavatory Faucets

  • Fast #
  • Part #K78125
  • Item #857070
  • Manufacturer Part #78125
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-10270-4 and K-10270-4A Centerset Lavatory Faucets
Faucet Part Type:
Adapter
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UPC:
040688984513
WaterSense Labeled:
No