Sponge Caddy Stainless Steel
Sponge Caddy Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comes included with Kohler® K-3842, Kohler® K-3843, Kohler® K-3844 and Kohler® K-3845 Octave™ kitchen sinks
- Fits securely over sink divider
- Provides easy access to sponges, brushes and other dishwashing tools
- Material: Stainless steel
- Dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- K-3842, K-3843, K-3844 and K-3845 Kitchen Sinks
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- Height:
- 4
- Length:
- 3
- Material:
- Stainless Steel
- Product Type:
- Caddy
- UPC:
- 885612121073