Spout Base Plate for K-5313-4 Sink Faucet
Spout Base Plate for K-5313-4 Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-5313-4 Sink Faucet
- Faucet Part Type:
- Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612323743
- WaterSense Labeled:
- No