Spout for Finesse™ K-13328, K-13330, K-13392, K-13393 and K-13394
Spout for Finesse™ K-13328, K-13330, K-13392, K-13393 and K-13394
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
Pick Up Not AvailableNot available in AR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AR
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Finesse™ K-13328, K-13330, K-13392, K-13393, K-13394
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Spout Type:
- Gooseneck, Swing
- UL Listed:
- No
- UPC:
- 040688324357
- WaterSense Labeled:
- No