Spout Kit Chrome
Spout Kit Chrome
Product Details
Product Details
- Kohler Genuine Part
- Replacement spout kit for Kohler faucet
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- IAPMO Listed:
- No
- Type:
- K1097763-CP
- UPC:
- 650531697561