This product requires certification to purchase.

Spray Assembly in Vibrant Stainless

This product has been replaced by

No image available
KOHLER SPRAY ASSEMBLY KITCHEN SWEEP
Manufacturer Part #GSP1303884-VS
KOHLER

Spray Assembly in Vibrant Stainless

  • Fast #
  • Part #K1218822-VS
  • Item #4713372
  • Manufacturer Part #1218822-VS
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
KOHLER SPRAY ASSEMBLY KITCHEN SWEEP
Manufacturer Part #GSP1303884-VS
KOHLER

Spray Assembly in Vibrant Stainless

  • Fast #
  • Part #K1218822-VS
  • Item #4713372
  • Manufacturer Part #1218822-VS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Faucet Part Type:
Spray Assembly
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
885612290663