This product requires certification to purchase.

Spray Head Assembly in Vibrant Stainless

KOHLER

Spray Head Assembly in Vibrant Stainless

  • Fast #
  • Part #K1281133-VS
  • Item #7181604
  • Manufacturer Part #1281133-VS
3.4 out of 5 Customer Rating
Brand image
KOHLER

Spray Head Assembly in Vibrant Stainless

  • Fast #
  • Part #K1281133-VS
  • Item #7181604
  • Manufacturer Part #1281133-VS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Faucet Part Type:
Spray Assembly
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
885612523402