This product requires certification to purchase.

Spray Head in Vibrant® Stainless

KOHLER

Spray Head in Vibrant® Stainless

  • Fast #
  • Part #K1261404-VS
  • Item #7116094
  • Manufacturer Part #1261404-VS
4.5 out of 5 Customer Rating
Brand image
KOHLER

Spray Head in Vibrant® Stainless

  • Fast #
  • Part #K1261404-VS
  • Item #7116094
  • Manufacturer Part #1261404-VS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
885612711472