This product requires certification to purchase.

Spray Kit Polished Chrome

KOHLER

Spray Kit Polished Chrome

  • Fast #
  • Part #KGP1036940-CP
  • Item #3521759
  • Manufacturer Part #GP1036940-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Spray Kit Polished Chrome

  • Fast #
  • Part #KGP1036940-CP
  • Item #3521759
  • Manufacturer Part #GP1036940-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 450
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Avatar and Coralais kitchen faucets
  • Color/Finish: Polished Chrome
  • Requires Certification

Specifications

Brand Model Compatibility:
Avatar® and Coralais® Decorator Kitchen Faucets
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Head
UPC:
650531630629