Spray Wand in Polished Chrome
Spray Wand in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Wand Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No